Shop All Tapered Roller Bearings
Ntn
Taper Roller Bearing Cup, 1 3/4in Bore
Mfr # 07196
Zoro # G0185099
original price:
$11.75
14% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5.9055 in
- Cup Width 0.375 in
- Bearing Width (In.) 1.4344 in
- Max. House Fillet Radius (In.) 0.1 in
- Max. Housing Shoulder Dia. (In.) 5.63 in
Product Information
- Brand Ntn
- MFR # 07196
- Zoro # G0185099
- UPC # 4547359511949
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 5.9055 in |
Cup Width | 0.375 in |
Bearing Width (In.) | 1.4344 in |
Max. House Fillet Radius (In.) | 0.1 in |
Max. Housing Shoulder Dia. (In.) | 5.63 in |
Min. Housing Shoulder Dia. (In.) | 5.31 in |
Overall Width | 0.375 in |
Bore Diameter | 1 3/4 in |
Bore Diameter Tolerance | +0 to 0.013 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 1 31/32 in |
Details
Item | Tapered Roller Bearing Cup |
Material | Case Carburized Steel |
Ring Material Grade | 52100 |
System of Measurement | Inch |
Standards | ABMA |
Application | Forestry, Mining, Steel Manufacturing |
Minimum Temperature | -40 Degrees F |
Compatible Cone Manufacturer Part Number | 07087, 07097, 07100 |
Static Load Capacity | 27.9 kN |
Ring Material | Alloy Steel |
Maximum Temperature | 250 Degrees F |
Description
Tapered Roller Bearing Cup, Bore Diameter 1 3/4 in, Compatible Cone Grainger Part Number 55PW93, 55PW94, 55PW95, Compatible Cone Manufacturer Part Number 07087, 07097, 07100, Cup Width 0.375 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 31/32 in, Overall Width 0.375 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Bore Diameter Tolerance +0 to 0.013 mm, Housing Fillet Radius 1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE AK154 X 1-3/16 Sheave (AK154 X1-3/16)
- TRIM Semi-Synthetic Cutting Oil, Drum, 54 gal. (MS590XT/54)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 25mm ID x 42mm OD x 7mm Thick (OS-TCH-25X42X7)
- SKF SKF-6207RS, Single Row Ball Brgs, 6207RS (6207RS)
- NTN Tapered Roller Bearing Cone, 2-15/32 (4T-28995)
- NTN Cone & Cup - 45 Mm Id X 75 Mm Od X 20 Mm W; Single Row; Case Carburized Steel (32009X)
- NTN NTN 4T-02878, Tapered Roller Bearing Cone 1375 In Id X 0875 In W (4T-02878)
- NTN NTN 53178, Tapered Roller Bearing Cone 175 In Id X 11142 In W (53178)
- NTN Tapered Roller Bearing Cone, 15123 (15123)
- NTN Tapered Roller Bearing Cones (3478)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- Ntn Tapered Roller Bearings