Shop All Tapered Roller Bearings
Ntn
Taper Roller Bearing Cone, 2.625 Bore In
Mfr # HM212049
Zoro # G3331632
original price:
$36.85
2% off
new price: $36.05
/ea
$36.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.625 in
- Cone Width 1.51 in
- Max. Shaft Fillet Radius (In.) 0.14 in
- Dynamic Load Capacity (Lb.) 46,500 lb
- Static Load Capacity (Lb.) 62,500 lb
Product Information
- Brand Ntn
- MFR # HM212049
- Zoro # G3331632
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.625 in |
Cone Width | 1.51 in |
Max. Shaft Fillet Radius (In.) | 0.14 in |
Bore Diameter | 2 5/8 in |
Shaft Fillet Radius | 0.137 in |
Inside Diameter | 2.625 in |
Outside Diameter | 4.567 in |
Bore Diameter Tolerance | +0.0000 to -0.0005 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number HM212049, Bore Diameter 2 5/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 1YTX9, Compatible Cup Manufacturer Part Number HM 212012, HM212010, Cone Width 1.51 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.567 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 93" Outside Length, 2/3" Top Width, 1 Ribs (B90/5L930)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 306669, Pressure Line, 500 micron, Outside-In (MF0421946)
- KHK GEARS Molded Plastic Spur Gears (DS0.8-70)
- KROIL 13 Oz. Penetrant Original aka AeroKroil, Penetrating Oil Aerosol, Multipurpose, 12PK (KS132C)
- NTN Tapered Roller Bearing Cone, 15123 (15123)
- NTN Taper Roller Bearing Cup, 2 23/64in Bore (14276)
- NTN NTN JHM318410, Tapered Roller Bearing Cup Single Cup 155 Mm Od X 355 Mm W (JHM318410)
- NTN NTN 15113, Tapered Roller Bearing Cone 1125 In Id X 08125 In W (15113)
- NTN Tapered Roller Brg Cup - Single Cup; 4 In Od X 0.7813 In W; Case Carburized Steel (28920)
- NTN NTN 11520, Tapered Roller Bearing Cup Single Cup 16875 In Od X 0375 In W Case Carburized Steel (11520)
- TIMKEN TRB Single Cone <4 OD, 2585-2 (2585-2)
- Ntn Roller Bearings