Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6307LLB C3
Zoro # G709145122
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Cage Material Steel
- Seal Material Nitrile Rubber
- Temp. Range -40 to 250 ºF
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6307LLB C3
- Zoro # G709145122
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Cage Material | Steel |
Seal Material | Nitrile Rubber |
Temp. Range | -40 to 250 ºF |
Dynamic Load Capacity | 8310 lbf37000 N37.00 kN |
Bearing Seal Type | Non-Contact |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNR7)
- TB WOODS Dura-Flex Tire Coupling Element, WE4, Urethane (WE4)
- NSK NSK-6305ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6305ZZ (6305ZZ)
- GATES 4496 mm Outside Length, 73 mm Top Width, 3 Ribs (3/C173)
- NTN Small Size Ball BrgStandard (6204ZZC3)
- NTN Small Size Ball Brg (6206ZZC3)
- NTN Small Size Ball Brg (6203ZZ C3)
- NTN Small Size Ball Brg (6203LLB C3)
- NTN Small Size Ball Brg (6202ZZC3)
- NTN NTN SX0366LULC3, Small Size Ball Bearing (SX0366LULC3)
- SKF SKF-607-Z, Inst Mini Metric Brgs, 607Z (607-Z)
- Ntn Ball Bearings