Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6205ZZC3
Zoro # G109145111
product price: $16.15
/ea
Sold in multiples of 2 for $32.30
$32.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Seal Material None
- Bearing Material Through Hardened Steel
- Cage Material Pressed Steel
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6205ZZC3
- Zoro # G109145111
- Country of Origin Taiwan, Province of China
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Seal Material | None |
Bearing Material | Through Hardened Steel |
Cage Material | Pressed Steel |
Bearing Seal Type | None |
Temp. Range | -40 to 250 ÂşF |
Dynamic Load Capacity | 3485 lbf15500 N15.50 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P174292, Pressure Line, 10 micron (ZX-P174292)
- CONTINENTAL CONTITECH 3/8" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-75-43)
- PARKER Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (0.75DPSR04.00)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC01341, Return Line, 10 micron, Outside-In (MF0062430)
- NTN Small Size Ball BrgStandard (6204ZZC3)
- NTN Small Size Ball Brg (6203LLUC3 EM)
- NTN Small Size Ball Brg (6307ZZC3)
- NTN Small Size Ball Brg (6205ZZ C3)
- NTN Small Size Ball BrgStandard (6202LLB C3)
- NTN Small Size Ball Brg (6203LLU C3)
- SKF Instrument & Mini - Metric Bearings (608 2RS JEM)
- Ntn Ball Bearings