Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6205 LLB/C3
Zoro # G209145059
product price: $19.35
/ea
Sold in multiples of 2 for $38.70
$38.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Bearing Seal Type Non-Contact
- Seal Material Nitrile Rubber
- Bearing Material Steel
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6205 LLB/C3
- Zoro # G209145059
- Country of Origin United States
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Bearing Seal Type | Non-Contact |
Seal Material | Nitrile Rubber |
Bearing Material | Steel |
Dynamic Load Capacity | 3480 lbf15500 N15.50 kN |
Cage Material | Steel |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Mounting Kit, Panel, For 4DJZ7, 4DKA2, 4DKA4 (MVK6)
- COXREELS Spring Canister Assembly, Steel (1958-7-AL)
- MCGILL CF Series, Cam Follower, #CF1-1/8SB (CF1-1/8SB)
- PIX V-Belt, Cogged 5/8 X 76 (5VX760)
- NTN Small Size Ball Brg (6203LLU C3)
- NTN Small Size Ball Brg (6304ZZ C3EM)
- NTN Small Size Ball Brg (6203LLB/C3)
- NTN Small Size Ball Brg (6203LLUC3 EM)
- NTN Extra Small/Small Ball Bearing (6001ZZ C3)
- NTN Small Size Ball Brg (6306 2Z C3)
- NTN Small Size Ball BrgStandard (6305LLUC3)
- Ntn Miniature Ball Bearings