Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6203LLUC3 EM
Zoro # G409145125
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Bearing Material Steel
- Bearing Seal Type Contact
- Seal Material Nitrile Rubber
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6203LLUC3 EM
- Zoro # G409145125
- Country of Origin Canada
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Bearing Material | Steel |
Bearing Seal Type | Contact |
Seal Material | Nitrile Rubber |
Temp. Range | -40 to 250 ÂşF |
Cage Material | Steel |
Dynamic Load Capacity | 2380 lbf10600 N10.60 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253708TC)
- THERMOID 3/4" ID x 14 ft NBR Gasoline Pump Hose 200 PSI BK (22361481141)
- MAXIM Stroke Control Kit 0.75 - 1.0 Rod Diameter, 237072 (237072)
- VICKERS Hydraulic Motor, .79 cu in/rev, 5 Bolt (129-0292)
- NTN Small Size Ball Brg (6203 LLX C3)
- NTN Small Size Ball Brg (6205LLB C3-L627)
- NTN Small Size Ball BrgStandard (6204ZZ C3/EM)
- NTN Small Size Ball Brg (6306 ZZ C3)
- NTN Small Size Ball Brg (6203LLB C3)
- NTN Small Size Ball Brg (6307ZZC3)
- TRITAN Bearings, Sealed, 8mm Bore Dia., 7.00mm W (SS608 2RS FM222)
- Ntn Miniature Ball Bearings