Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6203LLBC3
Zoro # G309145119
Sold in multiples of 2 for $20.58
$20.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Seal Material Nitrile Rubber
- Cage Material Pressed Steel
- Temp. Range -40 to 250 ºF
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6203LLBC3
- Zoro # G309145119
- Country of Origin Taiwan, Province of China
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Seal Material | Nitrile Rubber |
Cage Material | Pressed Steel |
Temp. Range | -40 to 250 ºF |
Bearing Material | Through Hardened Steel |
Bearing Seal Type | Non-Contact |
Dynamic Load Capacity | 2383 lbf10600 N10.60 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC AID FIL REG 3/8 (CFDR60-3E3)
- QA1 Spher Bearing, 0.7500in. Bore dia., GEZ (45GY16)
- MTK Tapered Roller Bearing, 45mm Bore, 85mm (30209 A)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12S)
- NTN Small Size Ball Brg (6205ZZC3)
- NTN Small Size Ball Brg (6205ZZ C3)
- NTN Small Size Ball Brg (6203LLB C3)
- NTN Extra Small/Small Ball Bearing (6001ZZ C3)
- NTN Small Size Ball BrgStandard (6206 LLBC3/5C)
- NTN Small Size Ball BrgStandard (6206LLBC3)
- EZO Bearings, Sealed, 6.00mm Bore Dia., 530 lb. (626-2RSP6MC3SRL)
- Ntn Ball Bearings