Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6203LLB/C3
Zoro # G209145127
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Bearing Seal Type Non-Contact
- Cage Material Pressed Steel
- Seal Material Nitrile Rubber
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6203LLB/C3
- Zoro # G209145127
- Country of Origin Taiwan, Province of China
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Bearing Seal Type | Non-Contact |
Cage Material | Pressed Steel |
Seal Material | Nitrile Rubber |
Temp. Range | -40 to 250 ÂşF |
Dynamic Load Capacity | 2383 lbf10600 N10.60 kN |
Bearing Material | Through Hardened Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, SS (1L636)
- TRITAN Insert Bearing, Light Duty, Set Screw, 20mm Bore Dia., 47mm Outside Dia., 25mm Inner Ring Width (SB204-20MM)
- MIDWEST FASTENER No. 40 Roller Chain Connecting Link 8PK (75882)
- CHICAGO PNEUMATIC Spring-Throttle (KF124390)
- NTN Small Size Ball Brg (6203LLU C3)
- NTN Small Size Ball Brg (6205 LLB/C3)
- NTN Small Size Ball BrgStandard (6202LLB C3)
- NTN Small Size Ball BrgStandard (6204ZZC3)
- NTN Small Size Ball Brg (6205ZZ C3)
- NTN Small Size Ball Brg (6307LLB C3)
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 2RS PRX)
- Ntn Miniature Ball Bearings