Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6202ZZC3
Zoro # G209145080
product price: $11.19
/ea
Sold in multiples of 2 for $22.38
$22.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Seal Material None
- Dynamic Load Capacity 1930 lbf8600 N8.60 kN
- Cage Material Steel
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6202ZZC3
- Zoro # G209145080
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Seal Material | None |
Dynamic Load Capacity | 1930 lbf8600 N8.60 kN |
Cage Material | Steel |
Bearing Seal Type | None |
Temp. Range | -40 to 250 ÂşF |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- DAYTON BX53 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (6L271)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-232 (VPS-232)
- BANDO Hp-Sts S5M-440 Tb, 250-S5M-440 Hp (250-S5M-440 HP)
- NTN Small Size Ball Brg (6205LLB C3-L627)
- NTN Small Size Ball Brg (6306 2Z C3)
- NTN Small Size Ball Brg (6205 LLB/C3)
- NTN Small Size Ball Brg (6203LLUC3 EM)
- NTN Small Size Ball Brg (6202LLBC3)
- NTN Small Size Ball Brg (6307LLB C3)
- TRITAN Bearings, 7.00mm Bore Dia., 3.00mm W (RI814 ZZ PRX)
- Ntn Ball Bearings