Shop All Grease Feeders
Ntn
Single Point Lubricator, Capacity 4 oz.
Mfr # LUB-SMRTKT130-PGEM
Zoro # G2883443
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 4 fl oz
- Height (In.) 5 13/64 in
- NPT 1/4 in
- Dia. (In.) 2 21/32 in
- Operating Temp. (F) -4 Degrees to 140 Degrees
Product Information
- Brand Ntn
- MFR # LUB-SMRTKT130-PGEM
- Zoro # G2883443
- Country of Origin Germany
- Category Grease Feeders
Dimensions
Height (In.) | 5 13/64 in |
Dia. (In.) | 2 21/32 in |
Overall Diameter | 2 5/8 in |
Overall Height | 5 1/4 in |
Connection Size | 1/4 in |
Description
Single Point Lubricator, Included Grease Type Mobil Polyrex EM, Lubrication Point Type Single, Feeder Capacity 125 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 140 Degrees F, Spring Force 87 psi, Connection Size 1/4 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polycarbonate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Not Applicable, Refillable Yes, Grease Color Blue, Overall Diameter 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 32 Grooves (Y-32S-H)
- GATES Truflex V-Belts, 4L390 (4L390)
- GATES Polyflex JB Belts, 2/3M236JB (2/3M236JB)
- FESTO Twin-Piston Cylinder DPZ-10-50-P-A (DPZ-10-50-P-A)
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTKT130-115)
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTKT130-113)
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-RDYKT125-111)
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTRFL130-113)
- NTN Single Point Lubricator, Capacity 2 oz. (LUB-RDYKT60-111)
- TRICO Streamliner(TM) M Service Pack, PL4 (33359)
- TRICO Streamliner(TM) M Service Pack, PL1 (33356)
- Ntn Grease Feeders