Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Double Sealed
Mfr # 6207 LLB
Zoro # G109126080
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Static Load Capacity 3450 lbf15300 N15.30 kN
- Bearing Material Steel
- Dynamic Load Capacity (Lb.) 6380 lbf28400 N28.40 kN
- Bearing Seal Type Non-Contact
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6207 LLB
- Zoro # G109126080
- Country of Origin Canada
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Static Load Capacity | 3450 lbf15300 N15.30 kN |
Bearing Material | Steel |
Dynamic Load Capacity (Lb.) | 6380 lbf28400 N28.40 kN |
Bearing Seal Type | Non-Contact |
Type | Deep Groove Ball Bearing |
Temp. Range | -40 to 250 ÂşF |
Seal Material | Nitrile Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MORB-FNPT, 7/16-20, 1/4-18, Strt (2216-4-4S)
- FLEXZILLA Air Hose, 1/2" x 25, 3/8" MNPT Fittings (HFZ1225YW3)
- BOSTON Easy Couple Hose, 5/8" I.D., 250 ft L, Blck (H20110BK-250R)
- GUARDAIR Inforcer Steel Nozzle (550N01)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield (87504/5C)
- NTN NTN 6202ZZ/16 C3, RadialDeep Groove Ball Brg 16 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202ZZ16 C3 (6202ZZ/16 C3)
- NTN NTN 1210K, SelfAligning Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Tapered Bore Open (1210K)
- NTN NTN 6208ZC3, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Shielded (6208ZC3)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Shielded (6201Z/C3)
- NTN NTN 6203 2Z, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Shielded (6203 2Z)
- NTN NTN 606Z/33, RadialDeep Groove Ball Brg 6 Mm Id X 17 Mm Od X 6 Mm W Double Shielded, NTN 606Z33 (606Z/33)
- Ntn Ball Bearings