Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 30 Mm Id X 72 Mm Od X 19 Mm W; Single Shielded
Mfr # 6306ZC3
Zoro # G709125773
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Type Deep Groove Ball Bearing
- Bearing Material Steel
- Static Load Capacity 3350 lbf15000 N15.00 kN
- Dynamic Load Capacity (Lb.) 6630 lbf29500 N29.50 kN
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6306ZC3
- Zoro # G709125773
- Country of Origin United States
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Type | Deep Groove Ball Bearing |
Bearing Material | Steel |
Static Load Capacity | 3350 lbf15000 N15.00 kN |
Dynamic Load Capacity (Lb.) | 6630 lbf29500 N29.50 kN |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Double Socket, 3/4In, PK20 (69554)
- SMC Male Elbow, 90 Deg, 5/16 in., TubexMNPT (KQ2L09-35AS)
- B B MANUFACTURING 10L050-6FS5, Timing Pulley, Steel, Black Oxide (10L050-6FS5)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002P10NB, Return Line, 10 micron, Outside-In (MF0062289)
- NTN NTN 6203LBZ 15.875 9B, RadialDeep Groove Ball Brg15875 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LBZ 15875 9B (6203LBZ 15.875 9B)
- NTN NTN 6203LLU, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (6203LLU)
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6003LLBC3/L627)
- NTN NTN 8504, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 15875 Mm W Single Sealed (8504)
- NTN NTN 6208ZC3, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Shielded (6208ZC3)
- NTN Cartridge Bearing, Double Seal, 35mm Bore (63207LLBC3/L627)
- SKF SKF 5313, Double Row Ball Brgs, SKF 5313 (5313)
- Ntn Radial Ball Bearings