Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 25 Mm Id X 42 Mm Od X 9 Mm W; Open
Mfr # 6905
Zoro # G809124928
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Dynamic Load Capacity (Lb.) 1750 lbf7800 N7.80 kN
- Static Load Capacity 1020 lbf4550 N4.55 kN
- Temp. Range -40 to 250 ºF
- Bearing Material Steel
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6905
- Zoro # G809124928
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Dynamic Load Capacity (Lb.) | 1750 lbf7800 N7.80 kN |
Static Load Capacity | 1020 lbf4550 N4.55 kN |
Temp. Range | -40 to 250 ºF |
Bearing Material | Steel |
Type | Deep Groove Ball Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS CO2 regulator, Recoil hose and Coupler Kit (WRCO2-K1)
- CARRIER V-belt (P463-A49)
- D&D 106" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX1060)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft. Length, 300 psi (C-LPL-350-350)
- NTN Radial Ball Bearing, Sealed, 20mm Bore Dia (6204LLBC3/L627)
- NTN Medium Size Ball Bearings (6011ZZ C4)
- NTN UL206102, Ball Insert Brg 11875 In Id X 24409 In Od X 19055 In W, Eccenctric Collar (UL206-102)
- NTN RadialDeep Groove Ball Brg 15 Mm Id X 42 Mm Od X 13 Mm W, Single Sealed, 6302LB (6302LB)
- NTN Radial Ball Bearing, Shielded, 17mm Bore (6203ZZC3/L627)
- NTN NTN 6218 C3, RadialDeep Groove Ball Bearing 90 Mm Id X 160 Mm Od X 30 Mm W Open (6218 C3)
- SKF SKF 6007 2RS1/C3, Single Row Ball Bearings (6007 2RS1/C3)
- Ntn Ball Bearings