Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 25 Mm Id X 37 Mm Od X 7 Mm W; Open
Mfr # 6805 C3
Zoro # G009125008
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Temp. Range -40 to 250 ºF
- Type Deep Groove Ball Bearing
- Dynamic Load Capacity (Lb.) 1060 lbf4750 N4.75 kN
- Static Load Capacity 660 lbf2950 N2.95 kN
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6805 C3
- Zoro # G009125008
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Type | Deep Groove Ball Bearing |
Dynamic Load Capacity (Lb.) | 1060 lbf4750 N4.75 kN |
Static Load Capacity | 660 lbf2950 N2.95 kN |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Pro 3/8"x100 ft Air Hose, 1/4 (LEGHFZP38100YW2)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/16"-20 Thread Size, 60 Series (H1-62-T4)
- NAVAC 14 SAE Access Tee Connector, 2PK (F1030)
- DAYTON Motor Mounting Base, For NEMA Frame: 405 (2M521)
- NTN NTN 6203LLU/16, RadialDeep Groove Ball Bearing 16 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (6203LLU/16)
- NTN Radial Ball Bearing, Open, 40mm Bore Dia (6008C3)
- NTN NTN 1210, SelfAligning Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Cylindrical Bore Open (1210)
- NTN Radial Ball Bearing, Open, 20mm Bore Dia (6304C3)
- NTN Radial/Deep Groove Ball Brg - 0.75 In Id X 1.625 In Od X 0.4375 In W; Double Sealed (R12 2RS)
- NTN NTN 6205LLU, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Double Sealed (6205LLU)
- FAFNIR Radial Ball Bearing, #205PP (205PP)
- Ntn Radial Ball Bearings