Shop All Radial Ball Bearings
Ntn
RadialDeep Groove Ball Brg 20 Mm Id X 52 Mm Od X 15 Mm W Single Sealed, 6304LB
Mfr # 6304LB
Zoro # G707668524
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Dynamic Load Capacity (Lb.) 3950 lbf17600 N17.60 kN
- Seal Material Nitrile Rubber
- Static Load Capacity 1780 lbf7900 N7.90 kN
- Bearing Seal Type Non-Contact
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6304LB
- Zoro # G707668524
- Country of Origin United States
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Dynamic Load Capacity (Lb.) | 3950 lbf17600 N17.60 kN |
Seal Material | Nitrile Rubber |
Static Load Capacity | 1780 lbf7900 N7.90 kN |
Bearing Seal Type | Non-Contact |
Bearing Material | Steel |
Type | Deep Groove Ball Bearing |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fttng Pin Type, 1/8"27 PTF Spl (A336)
- TEKTON 25 Foot x 1/4 Inch Recoil Air Hose (4625)
- BANDO T2.5-780 Poly Tb, 8T2.5-780Ug (8T2.5-780UG)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, NFPA Double Acting (6X376)
- NTN NTN 6319, RadialDeep Groove Ball Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (6319)
- NTN RadialDeep Groove Ball Brg 30 Mm Id X 62 Mm Od X 16 Mm W Open, 6206 C4 (6206 C4)
- NTN NTN 6201 2RS, RadialDeep Groove Ball Brg 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed, NTN 6201 2RS (6201 2RS)
- NTN Radial/Deep Groove Ball Brg - 0.375 In Id X 0.875 In Od X 0.2812 In W; Double Sealed (R6RS)
- NTN NTN R16LLB, RadialDeep Groove Ball Bearing 1 In Id X 2 In Od X 05 In W Double Sealed (R16LLB)
- NTN Radial/Deep Groove Ball Brg - 30 Mm Id X 62 Mm Od X 24 Mm W; Double Sealed (88506 C2)
- SKF Radial Ball Bearing, Sealed, 17mm Bore Dia (6303 2RS JEM)
- Ntn Radial Ball Bearings