Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 20 Mm Id X 52 Mm Od X 15 Mm W; Double Sealed
Mfr # 6304 LLB
Zoro # G609125897
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Static Load Capacity 1780 lbf7900 N7.90 kN
- Dynamic Load Capacity (Lb.) 3950 lbf17600 N17.60 kN
- Temp. Range -40 to 250 ºF
- Bearing Material Steel
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6304 LLB
- Zoro # G609125897
- Country of Origin United States
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Static Load Capacity | 1780 lbf7900 N7.90 kN |
Dynamic Load Capacity (Lb.) | 3950 lbf17600 N17.60 kN |
Temp. Range | -40 to 250 ºF |
Bearing Material | Steel |
Seal Material | Nitrile Rubber |
Bearing Seal Type | Non-Contact |
Type | Deep Groove Ball Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- DIXON King Nipple NPT Threaded Aluminum, 2" (AST25)
- ACME AUTOMOTIVE 1/4Industrial Ball Swivel Ind Interchange (15-04BS)
- DYNABRADE Lock Ring, 50971 (50971)
- NTN NTN 6205 2Z, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Double Shielded (6205 2Z)
- NTN Radial Ball Bearing, Sealed, 12.7mm Bore (6201LLB/12.7C3/L627)
- NTN Radial Bearing, Shield, 0.7500 In. Bore (R12ZZC3/L627)
- NTN NTN 6206LU, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Sealed (6206LU)
- NTN UEL 206 103D1, Ball Insert Brg 11875 In Id X 24409 In Od X 19055 In W Eccenctric Collar (UEL 206 103D1)
- NTN R8ZZ2A, RadialDeep Groove Ball Brg 05 In Id X 1125 In Od X 03125 In W Double Shielded (R8ZZ/2A)
- SKF SKF 6312ZC3, Single Row Ball Bearings (6312ZC3)
- Ntn Ball Bearings