Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield
Mfr # WC87504/C3
Zoro # G309125982
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Ball Material Steel
- Seal Material Nitrile Rubber
- Static Load Capacity 1500 lbf6650 N6.65 kN
- Bearing Seal Type Contact
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # WC87504/C3
- Zoro # G309125982
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Ball Material | Steel |
Seal Material | Nitrile Rubber |
Static Load Capacity | 1500 lbf6650 N6.65 kN |
Bearing Seal Type | Contact |
Temp. Range | -40 to 250 ÂşF |
Type | Deep Groove Ball Bearing |
Dynamic Load Capacity (Lb.) | 2890 lbf12900 N12.90 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Reducing Station (A-4000-138)
- CAMOZZI Check And Quick Exhause Valves, 1/8" NPT (VSC 588-02)
- WEG 3-Phase General Purpose Motor, 3 HP, 143/5T Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (00336OT3E145T-S)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- NTN NTN 6004ZZ, RadialDeep Groove Ball Bearing 20 Mm Id X 42 Mm Od X 12 Mm W Double Shielded (6004ZZ)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6308LLBC3/L627)
- NTN NTN 6002Z, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Double Shielded (6002Z)
- NTN NTN 6203LLH/5KQQ, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LLH5KQQ (6203LLH/5KQQ)
- NTN NTN 6307N, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Open (6307N)
- NTN RadialDeep Groove Ball Brg 30 Mm Id X 62 Mm Od X 16 Mm W Open, 6206 C4 (6206 C4)
- SKF SKF 6203 2Z, Single Row Ball Bearings (6203 2Z)
- Ntn Radial Ball Bearings