Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 16.601 Mm W; Double Sealed
Mfr # 88503
Zoro # G109125595
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Static Load Capacity 1030 lbf4600 N4.60 kN
- Type Deep Groove Ball Bearing
- Dynamic Load Capacity (Lb.) 2160 lbf9600 N9.60 kN
- Temp. Range -40 to 250 ºF
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 88503
- Zoro # G109125595
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Static Load Capacity | 1030 lbf4600 N4.60 kN |
Type | Deep Groove Ball Bearing |
Dynamic Load Capacity (Lb.) | 2160 lbf9600 N9.60 kN |
Temp. Range | -40 to 250 ºF |
Bearing Seal Type | Contact |
Seal Material | Nitrile Rubber |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Double Bolt or Band, 1 1/2 in Hose I.D, 1-1/2 in Thread (3LZ86)
- NOVAFLEX 1" ID x 10 ft Coupled Chemical Hose GN (CXPG100-10NN)
- FOSTER Straight-Thru Brass Socket, 1/4"MPT (25MS)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Seal & Single Shield (WC87500)
- NTN NTN 6006ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 13 Mm W Double Shielded (6006ZZ)
- NTN NTN R8ZZ, RadialDeep Groove Ball Bearing 05 In Id X 1125 In Od X 03125 In W Double Shielded (R8ZZ)
- NTN Radial/Deep Groove Ball Brg - 55 Mm Id X 120 Mm Od X 29 Mm W, Double Sealed (6311 2RS C3)
- NTN Radial Bearing, Double Seal, 25mm Bore (6005LLUC3/L627)
- NTN NTN 6308LB, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Single Sealed (6308LB)
- NSK NSK 6312ZZ, 6300 Series Single Row Deep Groove Ball Bearing (6312ZZ)
- Ntn Radial Ball Bearings