Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 12 Mm W; Single Sealed
Mfr # 6203LB C3
Zoro # G409115319
Sold in multiples of 2 for $23.18
$23.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Seal Material Nitrile Rubber
- Bearing Seal Type Non-Contact
- Bearing Material Steel
- Static Load Capacity 1030 lbf4600 N4.60 kN
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6203LB C3
- Zoro # G409115319
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Seal Material | Nitrile Rubber |
Bearing Seal Type | Non-Contact |
Bearing Material | Steel |
Static Load Capacity | 1030 lbf4600 N4.60 kN |
Temp. Range | -40 to 250 ÂşF |
Dynamic Load Capacity (Lb.) | 2380 lbf10600 N10.60 kN |
Type | Deep Groove Ball Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 2532mm (SPA2532)
- FESTO Adapter Kit DADP-AK-Q1-8 (DADP-AK-Q1-8)
- PRIMEFIT T/Automotive Coupler Steel 3/8-in. x 1/4-in. Male NPT, 10PK (TC3814MS-B10-P)
- NSK Spherical Roller Bearing (22310 EAE4C3)
- NTN Radial Bearing, Shield, 0.3750 In. Bore (R6ZZC3/L627)
- NTN NTN 6308Z, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Single Shielded (6308Z)
- NTN Cartridge Bearing, DBL Shield, 60mm Bore (63312ZZC3/L627)
- NTN Radial Ball Bearing, Nylon, 0.5906 In. W (8984YY)
- NTN NTN 6306Z, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Single Shielded (6306Z)
- NTN Radial Bearing, Double Seal, 20mm Bore (6304LLUC3/L627)
- SKF SKF-6214 2RS1 C3 GJN, Single Row Ball Brgs, 6214 2RS1 C3 GJN (6214 2RS1 C3 GJN)
- Ntn Radial Ball Bearings