Shop All Radial Ball Bearings
Ntn
Radial Bearing, Shield, 0.7500 In. Bore
Mfr # R12ZZC3/L627
Zoro # G1438035
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Cage Material Steel
- Bore Dia. 0.75 in
- Seal/Shield Type Double Shielded
Product Information
- Brand Ntn
- MFR # R12ZZC3/L627
- Zoro # G1438035
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.75 in |
Outside Dia. | 1.625 in |
Width | 0.4375 in |
Fillet Radius | 0.787 mm |
Outer Ring Width | 0.437 in |
Outside Diameter | 1 5/8 in |
Bore Diameter | 3/4 in |
Description
Radial Ball Bearing, Bearing Industry Number R12, Bore Diameter 3/4 in, Closure Double Shielded, Outer Ring Width 0.437 in, Outside Diameter 1 5/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,100 N, Fillet Radius 0.787 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Blk, PK10 (52NZ22)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Off White, 16 oz, Can (41018)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6004-2NSE9C3 (6004-2NSE9C3)
- NTN NTN 6306ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Double Shielded (6306ZZ)
- NTN Radial/Deep Groove Ball Brg - 55 Mm Id X 120 Mm Od X 29 Mm W, Double Sealed (6311 2RS C3)
- NTN NTN 8505, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15875 Mm W, Single Sealed (8505)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6300ZZC3/L627)
- NTN Medium Size Ball Bearings (6011ZZ C4)
- NTN NTN WC87502, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 127 Mm W Single Seal Single Shield (WC87502)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 100mm Bore Dia., 150mm OD, 24mm W, C3 Internal Clearance (6020 2RS/C3 PRX)
- Ntn Radial Ball Bearings