Shop All Radial Ball Bearings
Ntn
Radial Bearing, Shield, 0.6250 In. Bore
Mfr # R10ZZC3/L627
Zoro # G1449375
original price:
$22.45
5% off
new price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 0.625 in
Product Information
- Brand Ntn
- MFR # R10ZZC3/L627
- Zoro # G1449375
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 1.375 in |
Width | 0.3437 in |
Outside Diameter | 1 3/8 in |
Outer Ring Width | 0.343 in |
Fillet Radius | 0.787 mm |
Bore Diameter | 5/8 in |
Description
Radial Ball Bearing, Bearing Industry Number R10, Bore Diameter 5/8 in, Closure Double Shielded, Outer Ring Width 0.343 in, Outside Diameter 1 3/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,000 N, Fillet Radius 0.787 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 1395K8 Micro V Belt, 139.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (1395K8)
- BAILEY Double Sealed Bearing 0.98 Id, 1.85 Od, 0.47 Width, 150658 (150658)
- CONRADER Pressure Relief Valve, Brass Ball (0943W-CE-165)
- SKF SKF 6000-2ZTN9/C3LT, Single Row Ball Bearings (6000-2ZTN9/C3LT)
- NTN Radial Bearing, Double Seal, 25mm Bore (6305LLUC3/L627)
- NTN RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, 6203LLUV195 (6203LLUV195)
- NTN NTN 6207ZZ, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Double Shielded (6207ZZ)
- NTN NTN 6209ZC3, RadialDeep Groove Ball Bearing 45 Mm Id X 85 Mm Od X 19 Mm W Single Shielded (6209ZC3)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6000ZZC3/L627)
- NTN Radial Ball Bearing, Shielded, 35mm Bore (6307ZZC3/L627)
- NTN Radial Ball Bearing, Sealed, 15.875mmBore (SC0228LLUC3/L627)
- Ntn Radial Ball Bearings