Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 50mm Bore
Mfr # 6210LLUC3/L627
Zoro # G0494051
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Contact Sealed
- Seal/Shield Type Double Contact Sealed
- Cage Material Steel
- Bore Dia. 50 mm
Product Information
- Brand Ntn
- MFR # 6210LLUC3/L627
- Zoro # G0494051
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 20 mm |
Outside Dia. Tolerance | +0/-0.015mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outer Ring Width | 20 mm |
Outside Diameter | 90 mm |
Bore Diameter | 50 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Fillet Radius | 1.1 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6210, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 20 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 39,000 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6201Z, RadialDeep Groove Ball Bearings, Single Row 90 Mm, 6201Z (6201Z)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A45)
- ENERPAC Plug Bolt M3X05 X 6, 129, Plain (CCA311028-1A)
- NTN NTN 6213, RadialDeep Groove Ball Bearing 65 Mm Id X 120 Mm Od X 23 Mm W Open (6213)
- NTN Radial Ball Bearing, Sealed, 15.875mm Bore (6202LLB/15.875C3/L627)
- NTN NTN 6212, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (6212)
- NTN NTN 6205ZZ, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Double Shielded (6205ZZ)
- NTN NTN 6201ZZ, RadialDeep Groove Ball Bearing 12 Mm Id X 32 Mm Od X 10 Mm W Double Shielded (6201ZZ)
- NTN NTN 6003ZD2PX31V25, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 20 Mm W Single Shielded (6003ZD2PX31V25)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6205 2RS)
- Ntn Radial Ball Bearings