Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 35mm Bore
Mfr # 6007LLUC3/L627
Zoro # G1440826
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Contact Sealed
- Cage Material Steel
- Bore Dia. 35 mm
- Seal/Shield Type Double Contact Sealed
Product Information
- Brand Ntn
- MFR # 6007LLUC3/L627
- Zoro # G1440826
- Country of Origin Canada
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 62 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outside Diameter | 62 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 35 mm |
Fillet Radius | 1 mm |
Outer Ring Width | 14 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6007, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 14 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 17,700 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 1040K10 Micro V Belt, 104 in Pitch Length, 1.4 in Top Width, 10 Ribs (1040K10)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 30’ 1/4" MPT Swivel Reusable Yellow (PR14-30B-Y)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 8 Oz. (GPL-105)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 208-230V, 3.3 (71903581M)
- NTN NTN 607LLU, RadialDeep Groove Ball Bearing 7 Mm Id X 19 Mm Od X 6 Mm W Double Sealed (607LLU)
- NTN NTN 6205N, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W, Open (6205N)
- NTN Radial Ball Bearing, Sealed, 60mm Bore Dia (6212LLBC3/L627)
- NTN NTN 6200Z, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Single Shielded (6200Z)
- NTN NTN 1308 C3, SelfAligning Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Cylindrical Bore Open (1308 C3)
- NTN NTN R4ZZ, RadialDeep Groove Ball Bearing 025 In Id X 0625 In Od X 0196 In W Double Shielded (R4ZZ)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6005-2NSE9C3 (6005-2NSE9C3)
- Ntn Radial Ball Bearings