Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 25mm Bore
Mfr # 6205LLUC3/L627
Zoro # G1820043
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Contact Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Contact Sealed
- Bore Dia. 25 mm
- Cage Material Steel
Product Information
- Brand Ntn
- MFR # 6205LLUC3/L627
- Zoro # G1820043
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Bore Diameter | 25 mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Fillet Radius | 1 mm |
Outside Diameter | 52 mm |
Outer Ring Width | 15 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Type Pressed, Dynamic Radial Load Capacity 15,500 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Enclosed Spring Garden Center Water / Pneumatic Hose Reel with 50-Foot 1/2" ID Hose (96840-IND)
- GATES PowerGrip HTD Belts, 665-5M-25 (665-5M-25)
- MILTON Swivel Hose Connector, 3/8" NPT (S-657-1)
- BAILEY HYDRAULICS Sb Seal Kit 2 Bore, 1.25 Rod Diameter, 3000 PSI, 400542 (400542)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6008LLBC3/L627)
- NTN NTN 6015X3C3, RadialDeep Groove Ball Brg 75 Mm Id X 115 Mm Od X 20 Mm W Open, NTN 6015X3C3 (6015X3C3)
- NTN Radial Ball Bearing, 0.5669 In. W (88016/2AS)
- NTN Radial Bearing, Double Seal, 17mm Bore (6303LLUC3/L627)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6300ZZC3/L627)
- NTN Radial Ball Bearing, Nylon, 0.7000 In. W (205RHN)
- FAFNIR Ball Bearings, #S5KDD (S5KDD)
- Ntn Radial Ball Bearings