Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 20mm Bore
Mfr # 6004LLUC3/L627
Zoro # G3190661
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Contact Sealed
- Bore Dia. 20 mm
- Seal/Shield Type Double Contact Sealed
- Cage Material Steel
Product Information
- Brand Ntn
- MFR # 6004LLUC3/L627
- Zoro # G3190661
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 42 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-0.011mm |
Outside Diameter | 42 mm |
Bore Diameter | 20 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outer Ring Width | 12 mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Fillet Radius | 0.6 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6004, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Type Pressed, Dynamic Radial Load Capacity 10,400 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Hydraulic Cylinder, 5" Bore x Seal Kit (203860)
- FESTO Standards-Based Cylinder DNC-40-500-PPV-A (DNC-40-500-PPV-A)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6307-Z)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 20 # of Teeth (40BS20H X 3/4)
- NTN NTN 88026, RadialDeep Groove Ball Bearing 26 Mm Id X 52 Mm Od X 16749 Mm W Double Sealed (88026)
- NTN Radial Ball Bearing, 1.0630 In. W (88508/2AS)
- NTN NTN 6203LBZ 15.875 9B, RadialDeep Groove Ball Brg15875 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LBZ 15875 9B (6203LBZ 15.875 9B)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 14 Mm W; Double Shielded (6204ZZ C4)
- NTN NTN 16008, RadialDeep Groove Ball Bearing 40 Mm Id X 68 Mm Od X 9 Mm W Open (16008)
- NTN Radial Bearing, Sealed, 1.2500 In. Bore (R20LL/2AS)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #204KLL2 (204KLL2)
- Ntn Radial Ball Bearings