Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 15mm Bore
Mfr # 6302LLUC3/L627
Zoro # G1863881
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Contact Sealed
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Contact Sealed
- Bore Dia. 15 mm
Product Information
- Brand Ntn
- MFR # 6302LLUC3/L627
- Zoro # G1863881
- UPC # 454735957267
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 42 mm |
Width | 13 mm |
Outside Dia. Tolerance | +0/-0.011mm |
Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outer Ring Width | 13 mm |
Outside Diameter | 42 mm |
Bore Diameter | 15 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6302, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 13 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Pressed, Dynamic Radial Load Capacity 12,700 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Plug, 3/8" Hose Barb, PK10 (736-6)
- HONDA Replacement For Mega Compressor GX390 (0401-GX390)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-43)
- TRITAN Radial Ball Bearing, SS, 40mm, SS6008 2RS (SS6008 2RS FM222)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6204ZZC3/L627)
- NTN NTN 6003ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Shielded (6003ZZ)
- NTN NTN 6219, RadialDeep Groove Ball Bearing 95 Mm Id X 170 Mm Od X 32 Mm W Open (6219)
- NTN NTN 6003/5C, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Open, NTN 60035C (6003/5C)
- NTN Radial Ball Bearing, Shielded, 40mm Bore (6208ZZC3/L627)
- NTN Radial/Deep Groove Ball Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (6206 C3/5C)
- NTN NTN 6004U, RadialDeep Groove Ball Brg 20 Mm Id X 42 Mm Od X 12 Mm W Open, NTN 6004U (6004U)
- Ntn Radial Ball Bearings