Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 12mm Bore
Mfr # 6301LLUC3/L627
Zoro # G0538964
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Contact Sealed
- Cage Material Steel
- Seal/Shield Type Double Contact Sealed
- Bore Dia. 12 mm
Product Information
- Brand Ntn
- MFR # 6301LLUC3/L627
- Zoro # G0538964
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 37 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-0.011mm |
Fillet Radius | 1 mm |
Outside Diameter | 37 mm |
Bore Diameter | 12 mm |
Outer Ring Width | 12 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6301, Bore Diameter 12 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 37 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Pressed, Dynamic Radial Load Capacity 10,800 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, SDS, 30mm (SDS-30MM)
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.9 lb (8653APBP6FA00HN)
- BESTORQ Kevlar V-Belt / 4L360LG, 4L360K (4L360K)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- NTN NTN 6201ZZ/12.7/9B, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201ZZ1279B (6201ZZ/12.7/9B)
- NTN NTN 6302Z/2AS, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W, Single Shielded (6302Z/2AS)
- NTN Radial Ball Bearing, Open, 30mm Bore Dia (6306C3)
- NTN Radial/Deep Groove Ball Brg - 105 Mm Id X 190 Mm Od X 36 Mm W; Double Shielded (6221ZZ)
- NTN NTN 88013, RadialDeep Groove Ball Bearing 13 Mm Id X 32 Mm Od X 154 Mm W Double Sealed (88013)
- NTN Radial Ball Bearing, Shielded, 50mm Bore (6310ZZC3/L627)
- MTK Ball Bearing, 35mmBore, 100mm, 25mm (6407 2Z/C3)
- Ntn Radial Ball Bearings