Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 12mm Bore
Mfr # 6201LLUC3/L627
Zoro # G1252264
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Contact Sealed
- Bore Dia. 12 mm
- Cage Material Steel
- Seal/Shield Type Double Contact Sealed
Product Information
- Brand Ntn
- MFR # 6201LLUC3/L627
- Zoro # G1252264
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 32 mm |
Width | 10 mm |
Outside Dia. Tolerance | +0/-0.011mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outer Ring Width | 10 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 32 mm |
Fillet Radius | 0.6 mm |
Bore Diameter | 12 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6201, Bore Diameter 12 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Pressed, Dynamic Radial Load Capacity 6,750 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPA950 (XPA950)
- THRIVE Full Synthetic Gear, Bearing, and Compressor Oil ISO 46 5 Gal Pail (205542)
- REELCRAFT 50 ft. 12/3 Power Cord Reel 20 Amps 1 Outlets 125V Voltage (L 5550 123 3A)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- NTN RadialDeep Groove Ball Brg 20 Mm Id X 47 Mm Od X 14 Mm W Open, 6204UC3 (6204UC3)
- NTN Radial Ball Bearing, Shielded, 35mm Bore (6007ZZC3/L627)
- NTN NTN 62/32 C4, RadialDeep Groove Ball Brg 32 Mm Id X 65 Mm Od X 17 Mm W Open, NTN 6232 C4 (62/32 C4)
- NTN Radial Ball Bearing, Open, 12mm Bore Dia (6001JRXUC3)
- NTN NTN 6205, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Open (6205)
- NTN NTN 6314 C3, RadialDeep Groove Ball Bearing 70 Mm Id X 150 Mm Od X 35 Mm W Open (6314 C3)
- SKF Radial Ball Bearing, Open, 80mm Bore Dia (6216 JEM)
- Ntn Radial Ball Bearings