Shop NTN

Radial Ball Bearing, Double Shielded Closure, 5/16 in Bore Dia, Alloy Steel

  • Mfr # 608ZZ/7.938PX2/5C
  • Zoro # G0878814

product price: 
$
18.79
/ea

Key Features

System of Measurement
Metric
Type
Shielded
Bearing Industry Number
Special
Closure
Double Shielded
Bore Diameter
5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
608ZZ/7.938PX2/5C
Zoro #
G0878814
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Diameter
5/16 in
Outside Diameter
22 mm
Outer Ring Width
7 mm
Fillet Radius
0.3 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Shielded
Bearing Industry Number
Special
Closure
Double Shielded
Number of Rows
One
Ring Material
Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Alloy Steel
Temp. Range
-20 Degrees to 250 Degrees F
Shield Material
Steel
Maximum Speed
32,000 RPM
Minimum Temperature
-22 Degrees F
Lubricant Material
Chevron SRI 2 Grease
ISO Rating
Class 2
Finish
Chrome Plated
Maximum Temperature
248 Degrees F
Includes Retaining Ring
No
Static Radial Load Capacity
1,400 N
Retaining Ring Groove
No
Cage Type
Pressed
Dynamic Radial Load Capacity
3,700 N
Flange Type
Non-Flanged
ABEC Rating
1
Seal Type
Non-Contact
Internal Clearance
CN
Bearing Lubrication
Maintenance-Free
Outer Ring Type
Straight
Series
DGBB

Description

Radial Ball Bearing, Bearing Industry Number Special, Bore Diameter 5/16 in, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 3,700 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.