Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 9mm Bore
Mfr # 609JX2ZZ/1K
Zoro # G2907274
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 9 mm
Product Information
- Brand Ntn
- MFR # 609JX2ZZ/1K
- Zoro # G2907274
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 9 mm |
Outside Dia. | 24 mm |
Width | 7 mm |
Outer Ring Width | 7 mm |
Bore Diameter | 9 mm |
Outside Diameter | 24 mm |
Description
Radial Ball Bearing, Bearing Industry Number 609, Bore Diameter 9 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 24 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Dynamic Radial Load Capacity 2,570 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (D106)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- POWERFLITE A63 65" Outside Length, 1/2" Top Width, 1 Ribs (A63-2)
- TB WOODS QD Bushing, SDS x 35MM (SDS35MM)
- NTN NTN 6210ZC3, RadialDeep Groove Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Single Shielded (6210ZC3)
- NTN NTN 608-LLB, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Sealed, NTN 608LLB (608-LLB)
- NTN NTN 6200AZ, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Single Shielded, NTN 6200AZ (6200AZ)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6200ZZC3/L627)
- NTN R4LLB 5K, RadialDeep Groove Ball Brg 025 In Id X 0625 In Od X 0196 In W Double Sealed (R4LLB 5K)
- NTN NTN 6000LU, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W, Single Sealed (6000LU)
- NACHI 6000 Series Deep Groove Radial Ball Brg W/Snap, 6006NR (6006NR)
- Ntn Ball Bearings