Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 35mm Bore
Mfr # 6307ZZC3/L627
Zoro # G0477407
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Bore Dia. 35 mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Product Information
- Brand Ntn
- MFR # 6307ZZC3/L627
- Zoro # G0477407
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 80 mm |
Width | 21 mm |
Fillet Radius | 1.5 mm |
Outside Diameter | 80 mm |
Outer Ring Width | 21 mm |
Bore Diameter | 35 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6307, Bore Diameter 35 mm, Closure Double Shielded, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 37,000 N, Fillet Radius 1.5 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QWIKPRODUCTS QwikConnect ECM adapter (QT6110)
- BUYERS PRODUCTS 1 Inch NPTF Port Single Element Sump Strainer (SI1003)
- NTN NTN 6305NR, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (6305NR)
- NTN NTN 6203ZC3, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Single Shielded (6203ZC3)
- NTN Radial Bearing, Double Seal, 30mm Bore (6206LLUC3/L627)
- NTN Radial/Deep Groove Ball Brg - 1.125 In Id X 2.125 In Od X 0.5 In W; Double Shielded (R18ZZ/2A)
- NTN RadialDeep Groove Ball Brg 20 Mm Id X 47 Mm Od X 14 Mm W Open, 6204UC3 (6204UC3)
- NTN NTN 6201LLB, RadialDeep Groove Ball Bearing 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed (6201LLB)
- NTN UL206102 118, Ball Insert Brg 11875 In Id X 24409 In Od X 19055 In W, Eccenctric Collar (UL206-102 1-1/8)
- MRC Cartridge Bearings (205SRRC)
- Ntn Radial Ball Bearings