Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 35mm Bore
Mfr # 6207ZZC3/L627
Zoro # G2523823
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 35 mm
Product Information
- Brand Ntn
- MFR # 6207ZZC3/L627
- Zoro # G2523823
- Country of Origin Canada
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Outside Diameter | 72 mm |
Fillet Radius | 1.1 mm |
Outer Ring Width | 17 mm |
Bore Diameter | 35 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Double Shielded, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 28,400 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD (CA0600X075KW)
- POWERFLITE B45 48" Outside Length, 21/32" Top Width, 1 Ribs (B45-2)
- BRECOFLEX Timing Belt 142493 (16AT5/1600)
- PARKER Compressed Air Filter (AAPX010CNFX)
- NTN NTN 6205 C3, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Open (6205 C3)
- NTN NTN 6203L LB, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203L LB (6203L LB)
- NTN NTN 6003ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Shielded (6003ZZ)
- NTN Radial Ball Bearing, Shielded, 4mm Bore (624ZZ/1K)
- NTN NTN 6001ZZ, RadialDeep Groove Ball Bearing 12 Mm Id X 28 Mm Od X 8 Mm W Double Shielded (6001ZZ)
- NTN NTN 6314 C3, RadialDeep Groove Ball Bearing 70 Mm Id X 150 Mm Od X 35 Mm W Open (6314 C3)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6302 2NSE)
- Ntn Radial Ball Bearings