Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 35mm Bore
Mfr # 6007ZZC3/L627
Zoro # G2321155
original price:
$34.03
13% off
new price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 35 mm
Product Information
- Brand Ntn
- MFR # 6007ZZC3/L627
- Zoro # G2321155
- UPC # 454735954754
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 62 mm |
Width | 14 mm |
Outer Ring Width | 14 mm |
Outside Diameter | 62 mm |
Fillet Radius | 1 mm |
Bore Diameter | 35 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6007, Bore Diameter 35 mm, Closure Double Shielded, Outer Ring Width 14 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 17,700 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Greasing Fitting Kit, 65 Pc. (13X065)
- PORTER-CABLE Air Tool Oil, 8 oz. (PXCM018-0059)
- ARO Valve, Flow Control (104104-F03-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 40:1 (713-40-G)
- NTN NTN 6202ZZNR, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Double Shielded (6202ZZNR)
- NTN RadialDeep Groove Ball Brg 30 Mm Id X 72 Mm Od X 19 Mm W Double Sealed, 6306 LLU2AU1 (6306 LLU/2AU1)
- NTN NTN 88026, RadialDeep Groove Ball Bearing 26 Mm Id X 52 Mm Od X 16749 Mm W Double Sealed (88026)
- NTN Radial/Deep Groove Ball Brg - 75 Mm Id X 160 Mm Od X 68.262 Mm W; Double Shielded (63315ZZ 12A)
- NTN NTN 6303LU, RadialDeep Groove Ball Bearing 17 Mm Id X 47 Mm Od X 14 Mm W Single Sealed (6303LU)
- NTN NTN 6004U, RadialDeep Groove Ball Brg 20 Mm Id X 42 Mm Od X 12 Mm W Open, NTN 6004U (6004U)
- NTN Radial Ball Bearing, Shielded, 15mm Bore (6002ZZC3/L627)
- Ntn Ball Bearings