Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 30mm Bore
Mfr # 6206F604
Zoro # G3924794
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Bore Dia. 30 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Product Information
- Brand Ntn
- MFR # 6206F604
- Zoro # G3924794
- Country of Origin France
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter | 30 mm |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter | 62 mm |
Outer Ring Width | 16 mm |
Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-13 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Double Shielded, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Cage Type Pressed, Dynamic Radial Load Capacity 21,600 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, PS, 0.375In Bore Dia (R6 ZZ PRX)
- CLIMAX METAL PRODUCTS Step Up Adapter, Clamp On, Bore 3/4" (SUA-075)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2002F-07)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (CEM3554T)
- NTN NTN 6204LLB, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Sealed (6204LLB)
- NTN NTN 6302ZZ, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W Double Shielded (6302ZZ)
- NTN Radial Bearing, Double Seal, 30mm Bore (6306LLUC3/L627)
- NTN Radial/Deep Groove Ball Brg - 30 Mm Id X 72 Mm Od X 19 Mm W; Single Shielded (6306ZC3)
- NTN Radial/Deep Groove Ball Brg - 16 Mm Id X 40 Mm Od X 12 Mm W; Double Sealed (6203LU/16)
- NTN NTN 6202ZZ/16/2A, RadialDeep Groove Ball Brg 16 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202ZZ162A (6202ZZ/16/2A)
- FAG BEARINGS FAG-6203 2Z, Deep Groove BBear, Single Row 90Mm, 6203 2Z (6203 2Z)
- Ntn Radial Ball Bearings