Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Sealed, 7mm Bore Dia
Mfr # 627LLB/1K
Zoro # G2518153
original price:
$12.95
2% off
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Bore Dia. 7 mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Product Information
- Brand Ntn
- MFR # 627LLB/1K
- Zoro # G2518153
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 7 mm |
Outside Dia. | 22 mm |
Width | 7 mm |
Fillet Radius | 0.3 mm |
Bore Diameter | 7 mm |
Outside Diameter | 22 mm |
Outer Ring Width | 7 mm |
Description
Radial Ball Bearing, Bearing Industry Number 627, Bore Diameter 7 mm, Closure Double Sealed, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 3,700 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, NFPA Double Acting (6X382)
- WILTON Milton MI764VC 0.25 in. NPTF Coupler ColorFit - Purple (MI764VC)
- WARNER ELECTRIC Clutch/Brake, Torque 5.8 Ft-Lb, 90 VDC (EP-250 90V)
- LEESON 50 Hz Motor, 2 HP, 1440,220 V, 56H, ODP (114233.00)
- NTN NTN 6305Z, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Single Shielded (6305Z)
- NTN UL206102 118, Ball Insert Brg 11875 In Id X 24409 In Od X 19055 In W, Eccenctric Collar (UL206-102 1-1/8)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield (87504/5C)
- NTN NTN 6201LLB, RadialDeep Groove Ball Bearing 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed (6201LLB)
- NTN Radial Bearing, Double Seal, 15mm Bore (6002LLUC3/L627)
- NTN NTN 6200 2ZNR, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Shielded (6200 2ZNR)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, SS62032RS (SS6203-2RS)
- Ntn Radial Ball Bearings