Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Sealed, 35mm Bore Dia
Mfr # 6307LLBC3/L627
Zoro # G2838972
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Bore Dia. 35 mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Product Information
- Brand Ntn
- MFR # 6307LLBC3/L627
- Zoro # G2838972
- UPC # 454735957595
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 80 mm |
Width | 21 mm |
Outer Ring Width | 21 mm |
Bore Diameter | 35 mm |
Fillet Radius | 1.5 mm |
Outside Diameter | 80 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6307, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 45,000 N, Fillet Radius 1.5 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX30 Cogged V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (5TXL5)
- SKF NBR, double lip, oil seal (35X55X11 HMSA7 R)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60SK30)
- TIMKEN TIM-JLM506848E, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, JLM506848E (JLM506848E)
- NTN Radial Bearing, Double Seal, 30mm Bore (6306LLUC3/L627)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6300ZZC3/L627)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6301ZZC3/L627)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6204ZZC3/L627)
- NTN NTN 6005 2Z, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Double Shielded (6005 2Z)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 32 Mm Od X 9 Mm W; Double Shielded (6002ZZNR)
- FAFNIR Ball Bearings, #W206PP (W206PP)
- Ntn Radial Ball Bearings