Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Sealed, 12mm Bore Dia
Mfr # 6301LLBC3/L627
Zoro # G2574896
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 12 mm
Product Information
- Brand Ntn
- MFR # 6301LLBC3/L627
- Zoro # G2574896
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 37 mm |
Width | 12 mm |
Outside Diameter | 37 mm |
Outer Ring Width | 12 mm |
Bore Diameter | 12 mm |
Fillet Radius | 1 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6301, Bore Diameter 12 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 37 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 12,700 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 75mm Bore (6215 2Z JEM)
- SOLBERG Filter Silencer, 1 (M)NPT, 55 Max CFM (FS-19P-100)
- BSC PREFERRED V-Belt, 1/4 X 22 (2L220)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 4 In (M1-D024-0100-A04-LN)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Double Sealed (6207 LLB C3/EM)
- NTN Radial Ball Brg, 6316, 80mm Bore, Alloy Stl (7MC3-6316C3)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield (87504/2AS)
- NTN Radial/Deep Groove Ball Brg - 25 Mm Id X 52 Mm Od X 15 Mm W; Single Shielded (6205Z C3 2A)
- NTN Radial/Deep Groove Ball Brg - 90 Mm Id X 190 Mm Od X 43 Mm W; Open (6318 C4)
- NTN Radial Bearing, Double Seal, 35mm Bore (6307LLUC3/L627)
- NTN NTN 88026, RadialDeep Groove Ball Bearing 26 Mm Id X 52 Mm Od X 16749 Mm W Double Sealed (88026)
- Ntn Radial Ball Bearings