Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Open, 25mm Bore Dia
Mfr # 6205F600
Zoro # G3953975
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Seal/Shield Type Open
- Bore Dia. 25 mm
- Cage Material Steel
Product Information
- Brand Ntn
- MFR # 6205F600
- Zoro # G3953975
- Country of Origin France
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter | 52 mm |
Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter | 25 mm |
Outer Ring Width | 15 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Open, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Cage Type Pressed, Dynamic Radial Load Capacity 15,200 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam, Bore 1/4x3/16 In (PSR12-4-3-A)
- DIXON AG Series Agricultural Poppet Valve Plug, 1/2-14 Nominal, Female NPTF, Steel (AG4F4-PV)
- STARRETT Empty M-1 Dispenser, PK4 (M-1.15)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 3/8 Inch NPT Male, PK 25 (FPP62S-25K)
- NTN NTN 6205ZZ, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Double Shielded (6205ZZ)
- NTN NTN 6201 2Z 12.7, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201 2Z 127 (6201 2Z 12.7)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6208LLBC3/L627)
- NTN NTN 6005ZZ, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Double Shielded (6005ZZ)
- NTN Radial/Deep Groove Ball Brg - 130 Mm Id X 200 Mm Od X 33 Mm W; Double Shielded (6026ZZC3)
- NTN NTN 6208Z, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Shielded (6208Z)
- NSK NSK 6206 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6206 2Z)
- Ntn Radial Ball Bearings