Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Open, 17mm Bore Dia
Mfr # 6203C3
Zoro # G1553833
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Bore Dia. 17 mm
- Seal/Shield Type Open
- Cage Material Steel
Product Information
- Brand Ntn
- MFR # 6203C3
- Zoro # G1553833
- UPC # 454735955843
- Country of Origin Canada
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-0.011mm |
Bore Diameter | 17 mm |
Outer Ring Width | 12 mm |
Outside Diameter | 40 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Fillet Radius | 0.6 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 17 mm, Closure Open, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Cage Type Pressed, Dynamic Radial Load Capacity 10,600 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mushroom Pushbutton P-22-SW (P-22-SW)
- WORLD WIDE FITTINGS Hydraulic Cap & Plug O-Ring Face Seal Kit 100 PCS (KIT-CAPPLGFS100)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 8# of Teeth (40B8)
- DAYTON Motor Dual Run Cap, 45/10 MFD, 370V, Oval (12N963)
- NTN Radial Ball Bearing, 0.6100 In. W (204BBAR)
- NTN Radial/Deep Groove Ball Brg - 80 Mm Id X 170 Mm Od X 39 Mm W; Open (6316C3)
- NTN Radial Ball Bearing, Shielded, 40mm Bore (6208ZZC3/L627)
- NTN NTN 6015Z, RadialDeep Groove Ball Bearing 75 Mm Id X 115 Mm Od X 20 Mm W Single Shielded (6015Z)
- NTN Radial Bearing, Double Seal, 35mm Bore (6007LLUC3/L627)
- NTN Radial Ball Bearing, Sealed, 16mm Bore Dia (6202LLB/16C3/L627)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 604ZZ (604-ZZ)
- Ntn Radial Ball Bearings