Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Nylon, 0.5906 In. W
Mfr # 8984YY
Zoro # G3413593
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Agricultural
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Nylon
- Bore Dia. 0.628 in
Product Information
- Brand Ntn
- MFR # 8984YY
- Zoro # G3413593
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.628 in |
Outside Dia. | 2 in |
Width | 0.5906 in |
Outside Dia. Tolerance | +0/-0.0005 in |
Outside Diameter | 50.8 mm |
Fillet Radius | 0.635 mm |
Bore Diameter Tolerance | +0/-0.0003 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Outer Ring Width | 15 mm |
Bore Diameter | 15.951 mm |
Description
Radial Ball Bearing, Bearing Industry Number Special Radial Ball, Bore Diameter 15.951 mm, Closure Open, Outer Ring Width 15 mm, Outside Diameter 50.8 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Nylon, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 2,160 lbf, Fillet Radius 0.635 mm, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Severe Duty Mtr, 3-Ph, TEFC, 5 HP (184TTFCD6526)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X08X08)
- MIDLAND METAL 112 BRONZE HOSE BARB ELBOW (973979)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6308LLBC3/L627)
- NTN Radial/Deep Groove Ball Bearing - 17 Mm Id X 40 Mm Od X 12 Mm W; Double Sealed (6203DDU)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 14.288 Mm W; Single Seal & Single Shield (87503 C3/2A)
- NTN NTN 6205 C3, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Open (6205 C3)
- NTN RadialDeep Groove Ball Brg 90 Mm Id X 160 Mm Od X 30 Mm W Double Shielded, 6218ZZ C3 EM L627 (6218ZZ C3 EM L627)
- NTN NTN 6003ZD2PX31V25 PR, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 20 Mm W Single Shielded (6003ZD2PX31V25 PR)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6004ZZC3/L627)
- Ntn Ball Bearings