Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Double Shielded, 55mm
Mfr # 6311ZZC3/L627
Zoro # G2283897
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 55 mm
Product Information
- Brand Ntn
- MFR # 6311ZZC3/L627
- Zoro # G2283897
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 120 mm |
Width | 29 mm |
Outer Ring Width | 29 mm |
Fillet Radius | 2 mm |
Bore Diameter | 55 mm |
Outside Diameter | 120 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6311, Bore Diameter 55 mm, Closure Double Shielded, Outer Ring Width 29 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 79,500 N, Fillet Radius 2 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-FLOW General Lubricant, Dropper Bottle, 6 oz. (TF0021060)
- COXREELS Hybrid Hose Reel 1-1/2inx140ft, Air No.4 (1680-2424-A)
- PIX V-Belt, 5/8 X 60 (5V600)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4FJ4)
- NTN Radial Ball Bearing, Open, 35mm Bore Dia (6207C3)
- NTN Radial/Deep Groove Ball Bearing - 30 Mm Id X 55 Mm Od X 13 Mm W; Single Sealed (6006LU)
- NTN NTN 6301Z, RadialDeep Groove Ball Bearing 12 Mm Id X 37 Mm Od X 12 Mm W Shielded (6301Z)
- NTN NTN 6210ZZ, RadialDeep Groove Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Double Shielded (6210ZZ)
- NTN R4Z, RadialDeep Groove Ball Brg 025 In Id X 0625 In Od X 0196 In W Double Shielded (R4Z)
- NTN Radial/Deep Groove Ball Brg - 32 Mm Id X 65 Mm Od X 17 Mm W; Double Sealed (62/32LLU)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 60052RS C3 (6005-2RS C/3)
- Ntn Ball Bearings