Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2-3/8" Bore
Mfr # UELPL-2.3/8M
Zoro # G1978751
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 7 13/32 in
Product Information
- Brand Ntn
- MFR # UELPL-2.3/8M
- Zoro # G1978751
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 3/8 in |
Dimension N | 11/16 in |
Dimension S | 1 7/32 in |
Overall Height | 5.342 in |
Dimension A | 2 3/4 in |
Bolt Size | 5/8 in |
Dimension D | 2 3/8 in |
Dimension E | 2 3/32 in |
Dimension J | 7 13/32 in |
Dimension B | 3 1/16 in |
Overall Width | 2.752 in |
Overall Length | 9.5 in |
Dimension L | 9 1/2 in |
Dimension H2 | 5 11/32 in |
Dimension H | 2 11/16 in |
Dimension H1 | 31/32 in |
Mount Hole Size | 0.699 in x 1.157 in |
Center Height | 2 11/16 in |
Mount Hole Center-to-Center Length | 7 25/64 in |
Base Width | 2.752 in |
Base Height | 0.968 in |
Bore Diameter | 2 3/8 in |
Mounting Bolt Size | 5/8 in |
Description
Pillow Block Bearing, Base Height 0.968 in, Base Width 2.752 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/8 in, Bore Type Cylindrical, Center Height 2 11/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 7 25/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 510L100G, Timing Belt, Neoprene, Fiberglass (510L100G)
- FIELD TUFF Heavy Duty Manual Post Puller (PG-07)
- BETA 1 FILTERS Air Filter replacement filter for 1627410042 / QUINCY (B1AF0001858)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (40NPA2CL)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP-2.3/16M)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UCP209-112D1)
- NTN Pillow Block Bearing, Ball, 20mm Bore (UCP-20)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX-1M)
- NTN Pillow Block Bearing, Ball, 15/16" Bore (UCP-15/16M)
- NTN Pillow Block Bearing, Ball, 1-5/16" Bore (UCPL-1.5/16M)
- NTN Mounted Unit Cast Iron (UCP202 009D1)
- Ntn Pillow Block Bearings