Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2-15/16" Bore
Mfr # UCPL-2.15/16M
Zoro # G0426422
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Ntn
- MFR # UCPL-2.15/16M
- Zoro # G0426422
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 15/16 in |
Dimension L | 12 in |
Dimension S | 1 5/16 in |
Overall Height | 6.5 in |
Bolt Size | 3/4 in |
Dimension B | 3 1/16 in |
Dimension E | 3 57/64 in |
Dimension N | 7/8 in |
Dimension H1 | 13/32 in |
Overall Width | 2.906 in |
Dimension A | 2 29/32 in |
Dimension J | 9 1/2 in |
Dimension D | 2 15/16 in |
Overall Length | 12 in |
Dimension H | 3 5/16 in |
Dimension H2 | 6 1/2 in |
Inner Ring Width | 3.063 in |
Mount Hole Center-to-Center Length | 9.5 in |
Center Height | 3 19/64 in |
Bore Diameter | 2 15/16 in |
Base Width | 2.905 in |
Mounting Bolt Size | 3/4 in |
Base Height | 1.094 in |
Mount Hole Size | 0.874 in x 1.252 in |
Description
Pillow Block Bearing, Base Height 1.094 in, Base Width 2.905 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 19/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 9.5 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST10 (RNAST10)
- ENERPAC Pump Plunger Kit (CN464051SR2)
- ZORO SELECT 2-1/2" ID x 300 ft PVC Water Discharge Hose 70 PSI BL (45DT77)
- ARO Coil, Solenoid, 120 Vac (114772-33)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP-1.7/16M)
- NTN Pillow Block Bearing, Ball, 1-7/8" Bore (UELPL-1.7/8M)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UELP-3/4M)
- NTN Mounted Unit Cast Iron (UCP210-200)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCPL-1.11/16M)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX-1.1/2M)
- BAILEY Pillow Block Set Screw Collar 1/2" Bolt Size, 1 5/8" Id, 151161 (151161)
- Ntn Pillow Block Bearings