Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2-1/2" Bore
Mfr # UCPX-2.1/2M
Zoro # G1254102
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Ntn
- MFR # UCPX-2.1/2M
- Zoro # G1254102
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 1/2 in |
Overall Length | 10.468 in |
Overall Width | 2.843 in |
Dimension H | 3 in |
Bolt Size | 3/4 in |
Overall Height | 6.063 in |
Dimension N | 13/16 in |
Dimension S | 1 3/16 in |
Dimension L | 10 15/32 in |
Dimension D | 2 1/2 in |
Dimension E | 1 1/2 in |
Dimension J | 8 in |
Dimension H2 | 6 1/16 in |
Dimension B | 2 15/16 in |
Dimension A | 2 27/32 in |
Dimension H1 | 1 1/16 in |
Inner Ring Width | 2.937 in |
Center Height | 2 63/64 in |
Base Height | 1.063 in |
Bore Diameter | 2 1/2 in |
Mounting Bolt Size | 3/4 in |
Mount Hole Size | 0.811 in x 1.374 in |
Base Width | 2.842 in |
Mount Hole Center-to-Center Length | 8 in |
Description
Pillow Block Bearing, Base Height 1.063 in, Base Width 2.842 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Center Height 2 63/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,150 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 6.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.25 inch OD (2AK44x7/8)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3285 (RPF3285)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (J68 OH)
- COILHOSE PNEUMATICS Internal Automatic Drain (8851AD)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPL-2.7/16M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (SUCP206-20)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPX12-207D1)
- NTN Pillow Block Bearing, Ball, 2" Bore (UCP-2SM)
- NTN Bearing, 1-1/4" Bore Dia., PBT Housing (SUCPPL207-20C0FG1)
- NTN Pillow Block Bearing, Ball, 2-11/16" Bore (UCPX-2.11/16M)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (HCP211-32)
- Ntn Pillow Block & Flange Bearings