Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1/2" Bore
Mfr # UCPL-1/2M
Zoro # G3429492
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 5/8 in
Product Information
- Brand Ntn
- MFR # UCPL-1/2M
- Zoro # G3429492
- UPC # 454735963404
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1/2 in |
Dimension N | 7/16 in |
Overall Length | 4.752 in |
Bolt Size | 3/8 in |
Dimension S | 29/64 in |
Dimension B | 1 5/64 in |
Dimension D | 1/2 in |
Dimension H1 | 1/2 in |
Dimension A | 1 3/8 in |
Dimension L | 4 3/4 in |
Overall Height | 2.126 in |
Overall Width | 1.375 in |
Dimension H | 1 1/16 in |
Dimension J | 3 5/8 in |
Dimension H2 | 2 1/8 in |
Base Width | 1.374 in |
Base Height | 0.5 in |
Mounting Bolt Size | M10 |
Center Height | 1 1/16 in |
Mount Hole Center-to-Center Length | 3 5/8 in |
Inner Ring Width | 1.078 in |
Bore Diameter | 1/2 in |
Mount Hole Size | 0.437 in x 0.874 in |
Description
Pillow Block Bearing, Base Height 0.5 in, Base Width 1.374 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 1/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.126 in, Overall Length 4.752 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING SDSx1-3/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-3/8)
- SKF Spherical Roller Bearing (23028 CC W33)
- ORS Ball Bearing, 80mm Bore, 170mm Shielded (6316 ZZ C3 G93)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Brass Coupler x 1/4 Inch Female NPT, PK 25 (CO440B-25K)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCPL-5/8M)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP206-103D1)
- NTN Pillow Block Bearing, Ball, 2-11/16" Bore (UELPL-2.11/16M)
- NTN Mounted Unit Cast Iron (UCP 206-104T 1-1/4)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCPX09-111D1)
- NTN Pillow Block Bearing, Ball, 15/16" Bore (UCP-15/16M)
- DODGE P2B-DL-107, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.4375" Bore Dia. (128709)
- Ntn Pillow Block Bearings