Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1" Bore
Mfr # SUCP205-16
Zoro # G4193996
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Product Information
- Brand Ntn
- MFR # SUCP205-16
- Zoro # G4193996
- UPC # 341352951511
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Dimension J | 105 mm |
Dimension S | 14.3 mm |
Dimension N | 13 mm |
Overall Length | 5.511 in |
Dimension H | 36.5 mm |
Dimension H1 | 16 mm |
Dimension A | 38 mm |
Overall Width | 1.496 in |
Dimension H2 | 70 mm |
Bolt Size | M12 |
Overall Height | 2.755 in |
Dimension L | 140 mm |
Center Height | 1 27/64 in |
Base Width | 1.496 in |
Bore Diameter | 1 in |
Base Height | 0.629 in |
Inner Ring Width | 1.342 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Mounting Bolt Size | M12 |
Mount Hole Size | 0.512 in x 0.748 in |
Description
Pillow Block Bearing, Base Height 0.629 in, Base Width 1.496 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1" x 450 ft Nitrile Bulk Multipurpose Air Hose 300 psi RD (20026575)
- LITTLE GIANT PUMP Pump Motor, 5A Full Load, 12-1/8" Shaft L (2345149203GS)
- BESTORQ Aftermarket replacement for 6163 WESTERN AUTO GIS2025 Belt for Reverse, 3LK370 (3LK370)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 1/2" (L07512)
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCP-7/8M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (SUCP207-23)
- NTN Pillow Block Bearing, Ball, 1" Bore (SUCPPL205-16)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UELP-2.15/16M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (SUCP207-23)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELPL-1M)
- DODGE P4B-E-500R Type E-Xtra Pillow Block, 4-Bolt Base (023695 P4B-E-500R)
- Ntn Pillow Block & Flange Bearings