Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-7/16" Bore
Mfr # UELPL207-107D1W3
Zoro # G1942412
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 in
Product Information
- Brand Ntn
- MFR # UELPL207-107D1W3
- Zoro # G1942412
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Overall Length | 6.574 in |
Overall Width | 1.875 in |
Overall Height | 3.582 in |
Dimension E | 117 mm |
Bolt Size | 1/2 in |
Base Height | 0.708 in |
Mount Hole Center-to-Center Length | 5 in |
Base Width | 1.889 in |
Mount Hole Size | 0.669 in x 0.787 in |
Center Height | 1 51/64 in |
Bore Diameter | 1 7/16 in |
Mounting Bolt Size | 1/2 in |
Description
Pillow Block Bearing, Base Height 0.708 in, Base Width 1.889 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 51/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.582 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Utility/Monotop pint with dauber (22280)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, Moldmate Series (PN554)
- GATES Metric-Power V-Belts, XPA850 (XPA850)
- BRENNAN INDUSTRIES 32FP-32FJS Straight (6506-32-32)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UELP207-104D1W3)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP-1.3/16M)
- NTN Pillow Block Bearing, Ball, 1-5/8" Bore (UCP209-110D1)
- NTN Pillow Block Bearing, Ball, 2" Bore (UCPL-2M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCPX-1.1/4M)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-111D1)
- SKF SKF FSAF314, Split Pillow Blocks (FSAF314)
- Ntn Pillow Block Bearings