Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-7/16" Bore
Mfr # UELP-1.7/16M
Zoro # G2284064
original price:
$135.11
4% off
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 1/8 in
Product Information
- Brand Ntn
- MFR # UELP-1.7/16M
- Zoro # G2284064
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Dimension L | 6 9/16 in |
Dimension S | 47/64 in |
Overall Height | 3.657 in |
Dimension H | 1 7/8 in |
Dimension H1 | 23/32 in |
Dimension B | 2 in |
Dimension H2 | 3 21/32 in |
Dimension N | 9/16 in |
Dimension D | 1 7/16 in |
Overall Length | 6.563 in |
Dimension A | 1 7/8 in |
Dimension J | 5 1/8 in |
Bolt Size | 1/2 in |
Overall Width | 1.875 in |
Base Height | 0.72 in |
Base Width | 1.874 in |
Center Height | 1 55/64 in |
Mount Hole Center-to-Center Length | 5 1/8 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 0.563 in x 0.969 in |
Bore Diameter | 1 7/16 in |
Description
Pillow Block Bearing, Base Height 0.72 in, Base Width 1.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Radial Ball Bearing, Shielded (205KDD2)
- MAXIM Hydraulic Cylinder, 3 In Bore, 6 In Stroke (288-334)
- FESTO Exhaust Air Flow Control Valve GRE-1/2 (GRE-1/2)
- CLESCO 1" ID Pillow Block Bearing Die Cast, Ball Bearing (PBDC-BL-100)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP-1.11/16M)
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP-1.3/8M)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UELP-1.15/16M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (SUCP207-23)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP-1.1/2M)
- NTN Pillow Block Bearing, Ball, 2" Bore (UELPL211-200D1W3)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (SAS 1 7/16)
- Ntn Pillow Block Bearings