Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-5/8" Bore
Mfr # UCP209-110D1
Zoro # G1649776
product price: $91.45
/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 3/4 in
Product Information
- Brand Ntn
- MFR # UCP209-110D1
- Zoro # G1649776
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 5/8 in |
Overall Length | 7.48 in |
Overall Height | 4.173 in |
Bolt Size | 1/2 in |
Overall Width | 2.125 in |
Base Width | 2.126 in |
Mounting Bolt Size | 1/2 in |
Center Height | 2 1/8 in |
Inner Ring Width | 1.937 in |
Mount Hole Size | 0.669 in x 0.787 in |
Bore Diameter | 1 5/8 in |
Base Height | 0.787 in |
Mount Hole Center-to-Center Length | 5 47/64 in |
Description
Pillow Block Bearing, Base Height 0.787 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 47/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Shim Ring DIN988, D1=20, D2=28, H=0, 2, Steel Bright (K1151.2028020)
- NTN NTN 6010ZZ, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Double Shielded (6010ZZ)
- ZORO SELECT QD Bushing, Series E, Bore 1-3/4 In (E134)
- WD-40 490002 3 oz. Handy Can Spray Lubricant (999490002)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UCP209-112D1)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-111D1)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP-1.1/2MFG1)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-108D1)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UELP-2.7/16M)
- NTN Pillow Block Bearing, Ball, 15/16" Bore (UCP-15/16M)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (RAS 1 1/2)
- Ntn Pillow Block & Flange Bearings