Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-3/4" Bore
Mfr # SUCP209-28
Zoro # G1554506
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Product Information
- Brand Ntn
- MFR # SUCP209-28
- Zoro # G1554506
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Dimension L | 190 mm |
Dimension H | 54 mm |
Dimension S | 19 mm |
Bolt Size | M14 |
Dimension A | 54 mm |
Overall Width | 2.126 in |
Overall Height | 4.291 in |
Dimension H2 | 109 mm |
Overall Length | 7.48 in |
Dimension J | 146 mm |
Dimension N | 17 mm |
Dimension H1 | 20 mm |
Dimension B | 49.2 mm |
Bore Diameter | 1 3/4 in |
Mounting Bolt Size | M14 |
Base Height | 0.787 in |
Mount Hole Size | 0.669 in x 0.906 in |
Center Height | 2 1/8 in |
Base Width | 2.126 in |
Mount Hole Center-to-Center Length | 5 47/64 in |
Inner Ring Width | 1.937 in |
Description
Pillow Block Bearing, Base Height 0.787 in, Base Width 2.126 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 47/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Continuous Run Unloader Valve, 40 cfm (NG1)
- WESTWARD Fitting, 45 Deg., M8x1.25mm Thrd Size, PK10 (52NZ64)
- BREWER MACHINE AND GEAR Idler Pulley, B Belt, Bronze Bushing, 4" OD, 1" Bore (1BU4)
- ENERPAC Pendant Kit 2 Button Btw (DD1275900SR)
- NTN Pillow Block Bearing, Ball, 1" Bore (ZUCPPL205-16)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP-1.11/16M)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-108D1)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCPL-3/4M)
- NTN Mounted Unit Cast Iron (UCP307 1-7/16WB)
- NTN Pillow Block Bearing, Ball, 1" Bore (ARP-1)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UELPL-2.3/16M)
- Ntn Pillow Block & Flange Bearings